Skip to Content
Merck
All Photos(1)

Key Documents

Z763977

StripSpin 12 mini centrifuge

AC/DC input 230 V AC, European 2-pin plug

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701
NACRES:
NB.22

description

holds 12 position PCR strips

feature

CE compliant
to hold 4 8 position PCR strips
to hold 48 12 position PCR strips

packaging

pkg of 1 ea

parameter

2000 × g
5500 rpm
5500 rpm

technique(s)

centrifugation: suitable

W × L × H

5.5 in. (14 cm) × 7.9 in. (20 cm) × 4.4 in. (11.2 cm)

weight

2.2 lb

Looking for similar products? Visit Product Comparison Guide

General description

The new StripSpin 12 Mini Centrifuge from Benchmark is the only mini centrifuge designed for centrifugation of 12 position PCR strips. With a fixed speed that produces 2,000 x g, this centrifuge is perfect for quick spin downs.

Simply close the lid and the unit quickly ramps up to 5500 rpm. Open the lid, and the rotor quickly decelerates for removal of samples.

Capacity:
  • 4 x 12 position PCR strips
  • 4 x 8 position PCR strips
  • 48 x 0.2 mL PCR tubes

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service