Z763349
MyTemp™ mini digital incubator
with heating and cooling, AC/DC input 115 V AC
Synonym(s):
benchmark scientific personal incubator, incubator with heating and cooling
About This Item
Recommended Products
AC/DC input
115 V (AC)
manufacturer/tradename
Benchmark Scientific H2200-HC
temperature measuring range
accuracy: 0.5 °C (at 37°C)
parameter
1 °C temperature (increments)
ambient -15 to 60 °C temp. range
inside L × W × H
10.3 in. (26 cm) × 9.3 in. (23.5 cm) × 12.8 in. (32.5 cm)
outside L × W × H
13.2 in. (33.5 cm) × 14.5 in. (37 cm) × 18.7 in. (47.5 cm)
platform L × W
9.5 in. (24.5 cm) × 11.5 in. (29 cm)
Looking for similar products? Visit Product Comparison Guide
General description
Simply choose the desired temperature and the incubator immediately begins to heat up (or cool down, -HC model only) while accurately monitoring the chamber temperature and conveniently displaying the temperature in real time on the large LED control panel.
- Digital temperature control
- Personal sized, 13 x 14.5" footprint (20 L)
- Accepts bottles and flasks up to 2 L
- Two models: Heat Only or Heat/Cool
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service