Skip to Content
Merck
All Photos(1)

Documents

EP6001071310

Eppendorf® Side Access Stainless Steel Rack for CryoCube(R) F740 Upright Freezers

including front and back handle for storage of 20 boxes up to 136x136x78 mm (3 inch boxes), 3-Compartment, external W × D × H (139 mm) (569 mm) (412 mm)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800

material

stainless steel

feature

3-Compartment
Holds 20 x boxes (3 in.)
including front and back handle for storage of 20 boxes up to 136x136x78 mm (3 inch boxes)

manufacturer/tradename

Eppendorf® 6001071310

technique(s)

cryopreservation: suitable

external W × D × H

(139 mm) (569 mm) (412 mm)

size

549x139x444 mm

Looking for similar products? Visit Product Comparison Guide

General description

Side access style stainless steel racks for Eppendorf CryoCube F740 ultra-low temperature upright freezers. By storing your sample inventory in an organized manner, you enable more economical use of the available space in your ULT freezer. Racks allow you to use 100% of the storage capacity. When using racks with side access, most of the storage boxes have to be pulled out of the cold interior of the ultra-low temperature freezer when accessing samples. In addition, metal racks have a long lifespan and can often be used for the next generation of ULT freezers. The stainless steel racks are assembled with 100% energy from renewable sources and made from 60-65% recycled steel. Coupled with Eppendorf′s use of cardboard packaging made from 90% recycled raw materials these are a good option to reduce your carbon footprint.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service