EP022638068
Buckets for Eppendorf® A-4-62 Rotor
aerosol-tight capable, (4 MTP or 1 DWP), pack of 4
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103910
Recommended Products
feature
aerosol-tight capable
packaging
pack of 4
manufacturer/tradename
Eppendorf® 022638068 (NA)
technique(s)
centrifugation: suitable
capacity
(4 MTP or 1 DWP)
Looking for similar products? Visit Product Comparison Guide
Features and Benefits
- Plate buckets have a maximum speed of 2,750 × g (4,000 rpm)
- Each bucket accommodates 4 microtiter plates (MTP) or 1 deep well plate (DWP)
- Compatible with A-4-62 MTP swing bucket rotor for 5810/5810R centrifuge
- Autoclavable at 121 °C for 20 min
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service