CLS45026L
Corning® ProCulture® glass spinner flask complete, baffled, wide mouth, angled sidearms
6 L glass spinner flask, w/ 120 mm flat center cap, 2 45 mm vertical sidearms, reusable, non-sterile, 1/cs
Synonym(s):
cell culture flasks, cell culture spinner flasks, scale up cell culture flasks
About This Item
Recommended Products
material
borosilicate glass (borosilicate glass code 7740)
polypropylene cap
screw top cap
wide-mouth
sterility
non-sterile
feature
cap
closure type Screw cap
reusable
flask style: Spinner
packaging
case of 1
pack of 1
manufacturer/tradename
Corning 4502-6L
capacity
6 L
neck diam.
120 mm
side arm diam.
45 mm
working volume
6 L
6000 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- 6L capacity
- 120mm center neck with flat cap and 45mm sidearm neck diameters
- Side baffles enhance aeration and agitation of flask contents
- Patented "stretch" impeller design ensures optimal stirring
- Sidearm designs permit easy access of 25 and 50mL pipets
- Vessels are borosilicate glass and other parts constructed of rugged FDA approved materials
- Consistent height to width ratios for greater predictability in scale up across the full range of vessel sizes
- Pyrex® glass flask and other parts constructed of FDA-approved materials
- Baffles break up laminar flow and improve circulation
- Unique paddle design eliminates dead spots, agitates surface for better aeration
- Wide center neck forms visible airtight seal
- Two angled sidearms offer easy access without interrupting culture
- Excellent growth of cells in suspension as well as anchorage-dependent cells growing on microcarrier beads
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service