ADF3563015-EP
Adapter for Eppendorf® F-35-6-30 Rotor
holds 1 x 15 mL conical tube, small rotor bore, small rotor bore, pack of 2 ea
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103911
Recommended Products
feature
holds 1 x 15 mL conical tube, small rotor bore
packaging
pack of 2 ea
manufacturer/tradename
Eppendorf® 022654365 (NA)
parameter
7,540 × g max. RCF
technique(s)
centrifugation: suitable
diam.
17.5 mm
compatibility
for use with Rotor F-35-6-30 (small rotor bore)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Adapters to fit various size tubes and bottles for use with Eppendorf rotor F-35-6-30.
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service