Skip to Content
Merck
All Photos(2)

Key Documents

SLLGDZ5

Millipore

Millex® hydrophilic PTFE syringe filter

pore size 0.2 μm, diam. 25 mm, non-sterile

Synonym(s):

0.2 μm PTFE syringe filter, Millex-LG syringe filter, disposable syringe filter, syringe filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690
NACRES:
NB.24

material

PTFE membrane
high-density polyethylene housing

Quality Level

sterility

non-sterile

product line

Millex®

feature

holdup volume< 100 μL
hydrophilic

manufacturer/tradename

Millex®

parameter

45 °C max. temp.
7 bar max. inlet pressure (100 psi)

technique(s)

LC/MS: suitable
UHPLC-MS: suitable
UHPLC: suitable
analytical sample preparation: suitable
mass spectrometry (MS): suitable

H

21 mm

diam.

25 mm

filtration area

3.9 cm2

volume

100 mL

pore size

0.2 μm

input

sample type organic solution(s)
sample type aqueous solution(s)

fitting

female Luer-Lok® inlet
male Luer outlet slip

shipped in

ambient

General description

Automation-Compatible, Non-Sterile Millex® Syringe Filters:
- Designed to provide efficient filtration for dissolution and other automated sample preparation applications
- Domed housing ensures reliable delivery of filters
- Available in a variety of membrane types and pore sizes, including units with prefilters for particulate-laden samples.
- Available in either bulk or delivery tubes for use with automated filter-changing systems
- Luer-Lok connection optimized for precise alignment and fit

Available in 2 pack sizes:
- SKU ending with NZ (-------NZ): 200 pack that is preassembled in 8 tubes of 25 each.
- SKU ending with NK (-------NK): 1000 per pack, supplied in bulk format

Applications:
- Drug Dissolution Testin
- Automated Sample Preparation
- Clarification of Solutions Containing High Particle Levels
Filter Code: LCR

Packaging

8 tubes, each containing 25 units

Specifications

For general laboratory use only

Physical form

Color Code: Natural inlet/natural outlet

Legal Information

Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a registered trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Millex® hydrophilic PTFE syringe filters offer broad chemical compatibility and robust performance for various sample filtrations.

Millex® hydrophilic PTFE syringe filters offer broad chemical compatibility and robust performance for various sample filtrations.

Millex® hydrophilic PTFE syringe filters offer broad chemical compatibility and robust performance for various sample filtrations.

Millex® hydrophilic PTFE syringe filters offer broad chemical compatibility and robust performance for various sample filtrations.

See All

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service