SLGV0250S
Cathivex®-GV Filter Unit (Sterile)
pore size 0.22 μm, diam. 25 mm, PVDF membrane, hydrophilic, vented, male Luer-Lok® outlet, medical device
Synonym(s):
Cathivex®-GV 0.22 μm Filter, GV filter, hydrophilic filter, syringe filter
About This Item
material
PVC housing
PVDF membrane
Quality Level
sterility
sterile; ethylene oxide treated
product line
Millex®
feature
CE compliant
hydrophilic
vented
FDA registered
medical device
manufacturer/tradename
Cathivex®
parameter
3 bar max. inlet pressure (45 psi)
45 °C max. temp.
diam.
25 mm
filtration area
4 cm2
hold-up volume
≤0.1 mL
housing diam.
29 mm
inlet to outlet H
25 mm
volume
100 mL
pore size
0.22 μm pore size
fitting
female Luer-Lok® inlet vented
male Luer-Lok® outlet
shipped in
ambient
General description
Application
Features and Benefits
- Single use only
- Sterile
- Non-pyrogenic and non-toxic
- 0.22 µm membrane filter sealed in a polyvinyl chloride (PVC) housing with a female Luer-Lok™ inlet connector and a male Luer-Lok ™ outlet connector
- Includes a 0.03 µm hydrophobic filter in the dome for air venting and preventing air locking
- CE marked and FDA registered
Other Notes
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service