Skip to Content
Merck
All Photos(1)

Key Documents

1.51909

Supelco

Superspher® 100 RP-18 endcapped (4µm) HPLC Columns

L x I.D. 125 mm x 3 mm, LiChroCART HPLC cartridge, manuCART holder required for use

Synonym(s):

TM=["Superspher"] C18 TM=["LICHROCART"] cartridge for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700
NACRES:
SB.52

product name

Superspher® 100 RP-18 endcapped (4µm) LiChroCART 125-3, suitable for HPLC

material

stainless steel column

Agency

suitable for USP L1

product line

Superspher®

feature

endcapped

parameter

250 bar pressure
60 °C max. temp.

technique(s)

HPLC: suitable
mass spectrometry (MS): suitable (Low - Medium)

column L × I.D.

12.5 cm × 3 mm

matrix

fully porous particle

matrix active group

C18 bonding phase

particle size

4 μm

pore size

100 Å pore size

operating pH range

2-7.5

separation technique

reversed phase

storage temp.

no temp limit

General description

HPLC cartridge

Application


  • Determination of Retinol and Retinyl Esters in Human Plasma: The Superspher 100 RP-18 endcapped (4 micro m) LiChroCART 125-3 column was employed to achieve precise separations in plasma analysis, demonstrating its efficacy in clinical research settings (Hartmann et al., 2001).

  • Determination of NMDA Receptor NR2B Subunit Blocker in Biological Samples: This study utilized the column for the sensitive detection of neurological drugs across various species, underlining the column′s versatility in pharmacological research (Wyss et al., 2000).

  • Enantioselective Analysis of Ketoprofen Glucuronidation: Highlighting the column′s application in chiral drug metabolism studies, this research focused on the pharmacokinetics of ketoprofen, a nonsteroidal anti-inflammatory drug (Chakir et al., 1994).

  • Glutathione Quantification in Cultured Cells: The column facilitated rapid and accurate measurements of glutathione, a critical antioxidant, enhancing research in cellular health and oxidative stress (Leroy et al., 1993).

Legal Information

LICHROCART is a trademark of Merck KGaA, Darmstadt, Germany
Superspher is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service