Skip to Content
Merck
All Photos(1)

Key Documents

Z562270

Wilmad® quartz NMR tube

frequency 400 MHz, tube diam. 10 mm, L 7 in.

Synonym(s):

Wilmad nmr tubes, nmr sample tubes, nmr tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121705
NACRES:
SB.32
Pricing and availability is not currently available.

material

colorless tube

description

thin-walled

feature

neck thread push fit

packaging

pack of 1 ea

manufacturer/tradename

Wilmad 513-7PP-7QTZ

parameter

400 MHz frequency

L

7 in.

camber

13 μm

tube diam.

10 mm

wall thickness

0.46 mm

Looking for similar products? Visit Product Comparison Guide

General description

Natural quartz NMR sample tubes are well suited for Boron NMR spectroscopy studies, or where sample exposure to U.V. radiation is required. Boron content is between 0.0 to 0.1 ppm.

Legal Information

Wilmad is a registered trademark of SP Industries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service