Skip to Content
Merck
All Photos(1)

Key Documents

Z279234

Sigma-Aldrich

Nalgene® automatic self-zeroing burette

volume 50 mL

Synonym(s):

automatic burettes, burettes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121808
NACRES:
NB.43

material

acrylic

packaging

pack of 1 ea

manufacturer/tradename

Nalgene 3640-0050

volume measuring range

50 mL, accuracy: ±0.10 mL

volume

50 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Clear burettes are an easy-to-use, durable alternative to glass. Repeatable, accurate results meet the requirements of ASTM E 287. Includes acrylic burette, Nalgene tubing, and LDPE squeeze bottle with PP closure.

Warning

Do not use with alcohols, organic solvents, ammonium hydroxide, or hydrofluoric acid.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service