Skip to Content
Merck
All Photos(4)

Key Documents

Z246441

Nickel crucible

High form, capacity 20 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122200
NACRES:
NB.43

capacity

20 mL

diam. × H

38 mm × 35 mm

thickness

0.021 in.

Looking for similar products? Visit Product Comparison Guide

General description

High resistance to dilute alkalis at low cost. Used for sodium peroxide fusions in the analysis of zirconium. Also used in analyses for niobium, tantalum, or low levels of phosphorus. Order covers separately.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service