Skip to Content
Merck
All Photos(1)

Key Documents

WHA67027500

Whatman® in-line HEPA filtration units

Hepa-Cap 75, inlet for 3/8" FNPT to 1/2" stepped barb, outlet for 3/8" FNPT to 1/2" stepped barb

Synonym(s):

Z743615, in line Hepa filters, in line filters

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
NACRES:
NB.24

material

glass fiber-reinforced polypropylene membrane
polypropylene housing

sterility

non-sterile

packaging

pkg of 1 ea

manufacturer/tradename

Whatman 6702-7500
Whatman Article No. 28420115 (US reference)

diam.

75 mm

pore size

0.3 μm

fitting

inlet for 3/8" FNPT to 1/2" stepped barb
outlet for 3/8" FNPT to 1/2" stepped barb

Looking for similar products? Visit Product Comparison Guide

General description

Whatman HEPA-CAP Vent Filters are high-retention and high flow-rate glass fiber filters that are commonly used in both research and industry to remove particulates from air and gases.

Features and Benefits

  • Used across scientific, research, and industrial environments in a variety of air and gas filtration applications that require high particle retention and the ability to capture dirt and debris at high flow rates.
  • In-line filter capsules are particularly suitable for sterile venting of fermenters or reaction vessels to prevent airborne particles from entering or exiting the vessel.
  • Well suited for tissue culture, in-line filtration, and prefiltration for suction or to serve gas in-line filters.
  • Strengthened by dual lamination with a tough polyester monofilament.
  • Filters are pleated to maximize surface area for high particle retention and high flow rate
  • Typical retention efficiency: 99.97% of all particles >= 0.3 µm in air
  • Depth filter design: allows for high loading capacity and bi-directional flow
  • Repeatedly autoclavable: at 121°C for 20 minutes (132°C max)

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service