WHA1542055
Whatman® quantitative filter paper, hardened ashless, Grade 542
circles, diam. 55 mm, pack of 100
Synonym(s):
Whatman filter, Z740659, filter paper, paper filter
About This Item
material
circles
cotton filters (high-quality cotton linters)
packaging
pack of 100
manufacturer/tradename
Whatman 1542-055
Whatman Article No. 28418247 (US reference)
parameter
2510 sec/100 mL speed (Herzberg)
6 psi wet burst
diam.
55 mm
thickness
150 μm
ash
≤0.006%
pore size
2.7 μm (Particle retention)
basis weight
93 g/m2
Looking for similar products? Visit Product Comparison Guide
General description
Grade 542: 2.7 μm (slow filter paper)
High retention of fine particles under demanding conditions. Slow flow rate. Very hard and strong with excellent chemical resistance. Often used in gravimetric metal determinations.
Features and Benefits
- High wet-strength
- Acid-hardened for resistance to strong acid and alkali solutions
- Nominal particle retention rating of 2.7 µm
- Herzberg filtration speed of 2510 s
- Extremely low ash content (0.006% ash maximum)
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service