Skip to Content
Merck
All Photos(1)

Key Documents

WEM1A3044

Sigma-Aldrich

Xion WEM-Hydrex-200

greener alternative

thickness 30 μm, L × W 10 cm × 10 cm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352600
NACRES:
NB.21

greener alternative product characteristics

Design for Energy Efficiency
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

L × W

10 cm × 10 cm

thickness

30 μm

greener alternative category

Looking for similar products? Visit Product Comparison Guide

General description

We are committed to bringing you Greener Alternative Products, which adhere to one or more of The 12 Principles of Greener Chemistry. This product has been enhanced for energy efficiency and is intended for use as Proton-Exchange Membranes (Fuel-Cell Membranes). Click here for more information.

Application

HYDREX Composite membranes are ultra-thin, highly selective, and highly permeable reinforced membranes based on a proprietary polyamine polymer. The reinforcement layer is a porous substrate integrated into the structure of the membrane to provide enhanced mechanical properties. The enhanced mechanical properties allow the HYDREX membranes to be produced much thinner than standard extruded membranes, providing higher permeability of polar compounds without sacrificing strength. The HYDREX membranes can be used in applications where high thermal and chemical stability are not required. This includes applications such as conditioning of air and non-corrosive gases.

Legal Information

Product of Xergy

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service