TRD3D0016
Fusion PLA 3D Printing Filament
black hole, diam. 1.75 mm
About This Item
Recommended Products
greener alternative product characteristics
Design for Energy Efficiency
Learn more about the Principles of Green Chemistry.
sustainability
Greener Alternative Product
diam.
1.75 mm
weight
750 geach
greener alternative category
, Enabling
Looking for similar products? Visit Product Comparison Guide
1 of 4
This Item | CAD7977 | CAD7972 | CAD7973 |
---|---|---|---|
Cadence Science 7969 | Cadence Science 7977 | Cadence Science 7972 | Cadence Science 7973 |
2 7/8 in. | 2 7/8 in. | 2 7/8 in. | 2 7/8 in. |
16 | 18 × | 20 | 18 |
General description
- Developed specifically for long timed-prints
- Special formulation avoids nozzle clogging
- Odourless composition and low warping
- No more high speed retraction problems
Material Properties
- Density: 1.24 g/cm3
- Tensile modulus: 65.5 Mpa
- Vicat point: 55-60 °C
- Melting point: 144 °C
Application
- Extruder (nozzle) temperature: 190 +/-10 °C
- Bed temperature: cold to 70 °C
- Print speed: 60-80 mm/s
- Fan: 50-100 %
- Minimum nozzle diameter: 0.3 mm
- Plate materials: glass, blue tape, etc.
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service