GF44040675
Polymethylpentene
TPX®, film, thickness 0.05 mm, size 100 × 100 mm, natural
Synonym(s):
ME311051
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
12352100
NACRES:
NA.23
Recommended Products
form
film
manufacturer/tradename
Goodfellow 440-406-75
size
100 × 100 mm
thickness
0.05 mm
color
natural
General description
For updated SDS information please visit www.goodfellow.com
Legal Information
Product of Goodfellow
TPX is a registered trademark of Mitsui Petrochemical Industries, Ltd.
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service