Skip to Content
Merck
All Photos(2)

Documents

DWKBWP0250P

Azlon Polypropylene Wide Neck Round Bottles with Screw Cap

round translucent polypropylene bottle, capacity 250 mL

Synonym(s):

BWP0250P

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121803
NACRES:
NB.43

material

round translucent polypropylene bottle
wide-neck

packaging

pkg of 10 ea

manufacturer/tradename

Azlon BWP0250P

capacity

250 mL

Looking for similar products? Visit Product Comparison Guide

General description

Featuring a leakproof, linerless cap design, AZLON® wide neck polypropylene bottles are easy to fill and autoclavable at 121°C.

Application

Ideal for a wide range of liquid storage and sampling applications

Features and Benefits

Autoclavable at 121°C and suitable for food contact applications

Legal Information

AZLON is a registered trademark of DWK Life Sciences

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service