Skip to Content
Merck
All Photos(1)

Documents

CLS790025

Pyrex® Folin-Wu digestion tube

volume 50.0 mL, accuracy: 0.4 mL, O.D. × L 25 mm × 200 mm

Synonym(s):

Corning® 7900

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

round bottom tube

packaging

case of 1
pack of 1

manufacturer/tradename

Corning 7900-25

volume measuring range

50.0 mL, accuracy: 0.4 mL

O.D. × L

25 mm × 200 mm

General description

Fabricated from specially selected tubing for product durability. Engraved white-filled graduations at 25 and 50 mL.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service