CLS31760500C
Pyrex® gas-washing bottle with fritted disc
capacity 500 mL, stopper joint: ST/NS 40/50
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
material
borosilicate glass bottle
clear bottle
cylindrical bottle
glass cap
straight bottle
Joint
joint: ST/NS stopper40/50
feature
cap
fritted
packaging
case of 1 ea
pack of 1 ea
manufacturer/tradename
Corning 31760-500C
capacity
500 mL
diam. × H
64 mm × 300 mm
tubing O.D.
8 mm
pore size
porositycoarse
coarse
Looking for similar products? Visit Product Comparison Guide
Legal Information
PYREX is a registered trademark of Corning, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service