CLS314070
Pyrex® crystallizing dish
capacity 180 mL, O.D. × H ~70 mm × 50 mm
Synonym(s):
Corning® 3140
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121812
NACRES:
NB.43
Recommended Products
material
borosilicate glass
sterility
non-sterile
manufacturer/tradename
Corning 3140-70
O.D. × H
~70 mm × 50 mm
capacity
180 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Pyrex® crystallizing dish is ideal for storage and crystallization.
- The reusable flat dishes are temperature resistant and can withstand repeated dry or wet sterilization.
- Reinforced, fire-polished rim prevents chipping.
Legal Information
Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service