BMSC33036HPEUK
Benchmark Sprint 6H Plus Clinical Centrifuge with swing out rotor
to hold, 6 x 15 mL, AC/DC input 230 V, UK plug
Synonym(s):
microcentrifuge, clinical centrifuge, benchtop centrifuge
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
40161701
NACRES:
NB.13
feature
refrigerated: no
to hold 6 x 15 mL
manufacturer/tradename
Benchmark Scientific C3303-6HP-E-UK
parameter
4000 rpm speed
Looking for similar products? Visit Product Comparison Guide
General description
- 6-Position horizontal (swing out) rotor
- Holds all common blood collection tubes up to 15 mL
- Digitally set speed in rpm or rcf (up to 4,000 rpm/2,850 x g)
- Adjustable speed and timer
- Safety imbalance detection system
- The Sprint™ 6H PLUS is our premium clinical centrifuge offering providing horizontal (swing-out) centrifugation:
- Increased speed up to 4,000 rpm / 2,850 x g
- Backlit LCD
- Adjustable speed in increments of 100 rpm
- Digital speed control in rpm or rcf
- Adjustable acceleration and deceleration levels
- A safety imbalance detection system
- Momentary operation
- High capacity rotor for tubes up to 15 mL (conical or round bottom)
- In addition, the Sprint™ 6H PLUS offers an optional fixed angle rotor for centrifugation of up to 12 tubes.
Application
Centrifugation in 15ml tubes
Legal Information
Sprint is a trademark of Ward′s Science
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service