Skip to Content
Merck
All Photos(1)

Documents

20081-U

Supelco

ORBO-DNPH LpDNPH on Silica Gel, 120 mg

PE separators, O.D. × L 6 mm × 90 mm , w/frangible seal, pk of 10 tubes

Synonym(s):

LpDNPH ORBO Tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12190000
NACRES:
NB.24

material

PE separators

Quality Level

product line

ORBO

composition

bed wt., 120 mg

packaging

pk of 10 tubes

manufacturer/tradename

ORBO DNPH

technique(s)

active air sampling: suitable

O.D. × L

6 mm × 90 mm , w/frangible seal

matrix

DNPH coated silica gel

application(s)

air monitoring
environmental
industrial hygiene

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

General description

The LpDNPH ORBO Tube with frangible seal is designed for determination of low-level carbonyl (e.g formaldehyde) emissions from building materials. The sorbent tube is 1/4 in. O.D. x 90 mm long with frangible design at one end. It contains 120 mg of DNPH coated silica gel and is capped with PTFE caps.

Features and Benefits

  • Low background
  • Frangible seal design to prevent contamination
Easy connection to test chamber with line with 1/4 in. unions (6.35 mm/6.35 mm union)

Legal Information

ORBO is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 2

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service