13273-U
Metal Packed GC Column (General Configuration)
phase 5% Krytox 143AC, matrix 60/80 Carbopack B support, L × O.D. × I.D. 40.0 ft (12.2 m) × 1/8 in. × 1.7 mm
About This Item
Recommended Products
material
copper column
Quality Level
description
3 in. coil
parameter
0-250 °C temperature (isothermal or programmed)
technique(s)
gas chromatography (GC): suitable
L × O.D. × I.D.
40.0 ft (12.2 m) × 1/8 in. × 1.7 mm
matrix
60/80 Carbopack B support
matrix active group
5% Krytox 143AC phase
column type
packed GC
compatibility
for use with General Configuration
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service