Skip to Content
Merck
All Photos(1)

Key Documents

11496

Supelco

PTFE Packed GC Column (General Configuration)

phase none, matrix Chromosil 330 support, L × O.D. × I.D. 8.0 ft (2.4 m) × 1/8 in. × 2.1 mm, Ends empty, middle 6 ft packed

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151816
eCl@ss:
32110502

material

PTFE

technique(s)

gas chromatography (GC): suitable

L × O.D. × I.D.

8.0 ft (2.4 m) × 1/8 in. × 2.1 mm, Ends empty, middle 6 ft packed

matrix

Chromosil 330 support

matrix active group

none phase

application(s)

pharmaceutical (small molecule)

column type

packed GC

compatibility

for analyte group sulfur compounds
for use with General Configuration

Looking for similar products? Visit Product Comparison Guide

General description

For low temperature applications, a PTFE column offers the flexibility of metal with inertness approaching that of glass. This column is of a general configuration, and can be carefully bent to fit most instruments.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service