Skip to Content
Merck
All Photos(1)

Key Documents

Z744112

Direct Thermal Cryo-Tags®

white, W × L 1.69 in. × 0.75 in., pack of 500 ea (labels per rolllabels)

Synonym(s):

cryogenic vial labels, freezer labels

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
55121611
Pricing and availability is not currently available.

material

white

packaging

pack of 500 ea (labels per roll
labels)

manufacturer/tradename

Diversified Biotech DTCR-7500

technique(s)

cryopreservation: suitable

W × L

1.69 in. × 0.75 in.

General description

Temperature Range: 70°C to -196°C

Application

Cryogenics

Legal Information

Cryo-Tags is a registered trademark of Diversified Biotech

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service