Z600091
Hellma® absorption cuvettes, standard cells, Macro
High Performance Quartz Glass, spectral range 200-2,500 nm, pathlength 10 mm, chamber volume 3,500 μL
Synonym(s):
Standard Macro Absorption Cells
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
Recommended Products
material
Suprasil® quartz
description
2 polished windows
manufacturer/tradename
Hellma 100-QS
parameter
200-2,500 nm spectral range
technique(s)
UV/Vis spectroscopy: suitable
photometry: suitable
H × W × D
45 mm × 12.5 mm × 12.5 mm
chamber volume
3,500 μL
pathlength
10 mm
detection method
photometric
Looking for similar products? Visit Product Comparison Guide
General description
with PTFE lid
Packaging
Sold as packages containing a single cell (1EA = 1 cell)
Legal Information
Hellma is a registered trademark of Hellma GmbH
Suprasil is a registered trademark of HERAEUS QUARZGLAS GMBH & CO.
related product
Product No.
Description
Pricing
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service