Skip to Content
Merck
All Photos(1)

Key Documents

Z358274

Sigma-Aldrich

Nalgene® filter unit receivers

bottle capacity 1000 mL

Synonym(s):

bottle top filter bottle, filter storage bottle

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

material

polystyrene housing

sterility

sterile; γ-irradiated

feature

cap (Polyethylene screw

polyethylene screw)

graduations

packaging

pack of 12 ea

manufacturer/tradename

Nalgene® 455-1000

bottle capacity

1000 mL

filter capacity

1000 mL

neck size

45 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Polystyrene with leakproof polyethylene screw cap for storage. Designed for use with Nalgene vacuum filtration system; also appropriate as single-use storage containers.

Features and Benefits

  • Nalgene™ filter unit receiver bottles are ideal for storing samples.
  • Non-pyrogenic, non-cytotoxic bottles are leakproof for sample protection.
  • Gamma-sterilization and low extractables minimizes contamination of the filtrate.
  • Compatible with the Nalgene® vacuum filtration system.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service