SYNF811310SN
Synthware™ Volumetric flask, Class A with PFTE stopper
borosilicate glass 3.3, capacity 10 mL
Synonym(s):
Synthware F811310SN, measuring flask, graduated flask
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41104812
NACRES:
NB.43
Recommended Products
material
PTFE
borosilicate glass 3.3
feature
class A
packaging
pack of 1 ea
manufacturer/tradename
Kemtech F811310SN
capacity
10 mL
Looking for similar products? Visit Product Comparison Guide
General description
Volumetric Flask, Heavy Wall, 10mL, Class A, #13 PTFE Stopper
Application
kemetch; synthware; flask; volumetric flask; class a
Features and Benefits
Organic Chemistry
Legal Information
Synthware is a trademark of Kemtech America Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service