Skip to Content
Merck
All Photos(1)

Key Documents

MTCP411400

MTC Bio Transfer Pipette

size 7 mL, large bulb, non-sterile, pack of 250 ea (bulk bag)

Synonym(s):

pipet

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.04

sterility

non-sterile

packaging

pack of 250 ea (bulk bag)

manufacturer/tradename

MTC Bio P4114-00

size

7 mL

Looking for similar products? Visit Product Comparison Guide

General description

Transfer pipette, 7ml, large bulb, graduated to 3mL, non-sterile, bulk pack, 250/pk

Features and Benefits

  • Transparent, non-toxic and inert
  • Precise, uniform drop size
  • Shatter-proof and unbreakable
  • Heat Sealable

Legal Information

MTC is a trademark of MTC Bio

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service