Skip to Content
Merck
All Photos(1)

Key Documents

CLS640660

PYREX® economy Squibb separatory funnel

polyethylene stopper, PTFE stopcock, pack of 4 ea

Synonym(s):

pouring funnel

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809

material

PTFE stopcock
polyethylene stopper

packaging

pack of 4 ea

manufacturer/tradename

Corning 6406-60

body H × O.D.

255 mm × 53 mm

capacity

60 mL

stem L × O.D.

52 mm × 7 mm

volume

60 mL

Looking for similar products? Visit Product Comparison Guide

General description

These economical separatory funnels are designed to reduce replacement costs by providing replaceable components. The sturdy, durable funnels are designed for long life and maximum safety. The replaceable stopcock assembly has a simple screw thread locking nut and collar which ensure that the stopcock cannot fall out in use. The tip has a 7mm O.D. stem that is also replaceable. Its ground end provides a better grip and helps prevent the tip from falling out.

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service