Skip to Content
Merck
All Photos(1)

Key Documents

MXHAWG124

Millipore

Milliflex® funnel

100mL, 0.45μm white gridded for bioburden and water analysis with the Milliflex® system

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41116129
NACRES:
NB.24

material

gridded filter
mixed cellulose esters (MCE)
polypropylene
styrene-acrylonitrile (SAN)
white filter

Quality Level

sterility

sterile; ethylene oxide treated

manufacturer/tradename

Milliflex®

parameter

100 mL sample volume

filter diam.

51 mm

funnel capacity

100 mL

matrix

MF-Millipore

pore size

0.45 μm pore size

input

sample type cosmetics
sample type beer
sample type pharmaceutical(s)
sample type bottled water

application(s)

bioburden testing
cosmetics
pharmaceutical
water monitoring

shipped in

ambient

General description

Milliflex® funnel is a ready-to-use, sterilized filter unit that combines a 100mL funnel and a membrane filter in a single device offering a complete solution for bioburden testing. The funnel unit is made of Polypropylene, SAN and the membrane is made of white gridded, 51mm diameter mixed cellulose esters (MCE) with 0.45μm pore size. The sealed integral membrane filter eliminates the need for membrane manipulation and handling, thus minimizing a major source of contamination and thereby improves bioburden testing reliability. The sealed membrane prevents the bypass phenomenon often found with other filtration systems. The Milliflex® filtration possesses almost twice the surface area of standard membranes enabling faster filtration and the funnel can be easily detached from the membrane without the use of any tools. The convex shape of the membrane after filtration demonstrates the integrity of the membrane and prevents air bubbles from being trapped when placed on culture media.

Application

Milliflex® 100mL funnel with MCE membrane is used in Bioburden testing, water monitoring and general microbiological analysis of bottled water and beer. It is widely used in pharmaceutical, cosmetic and brewing industry

Legal Information

MF-Millipore is a trademark of Merck KGaA, Darmstadt, Germany
MILLIFLEX is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 3


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service