Skip to Content
Merck
All Photos(1)

Key Documents

Z757276

Kern ABT analytical balances

model 120-4M, weighing capacity 120 g, AC/DC input 220 - 240 V AC, universal plug set

Synonym(s):

Kern ABT analytical balances, analytical scales

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

material

stainless steel weighing plate

packaging

pack of 1 ea

manufacturer/tradename

Kern ABT 120-4NM

measuring range

resolution: 0.1 mg

weighing capacity measuring range

120 g

weighing pan W × D

8 cm × 8 cm

Looking for similar products? Visit Product Comparison Guide

General description

The Kern ABT analytical balances are the premium balance model with a high-quality single cell weighing system. It has a unique dosage aid which has a high-stability mode and other filter settings. The simple recipe weighing and documenting is provided with a combined tare/print function, and the simple adding function has auto-tare and automatic subsequent data output after each weighing procedure.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service