Skip to Content
Merck
All Photos(1)

Key Documents

Z742525

Block for digital dry bath and MyBlock

for 24 x 1.5 mL tubes, or 32 x 0.2 mL and 14 x 0.5 mL tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102404
NACRES:
NC.21

description

Quick-Flip universal block

feature

Holds 24 x 1.5-2.0 mL & 14 x 0.5ml
Holds 6 x PCR strips / 48 x 0.2 mL or 1 PCR Plate
for 24 x 1.5 mL tubes, or 32 x 0.2 mL and 14 x 0.5 mL tubes

packaging

pack of 1 ea

manufacturer/tradename

Benchmark Scientific BSWCMB

Looking for similar products? Visit Product Comparison Guide

General description

For use with Benchmark Digital Dry Bath
  • Material: high grade aluminum
  • Precision machined to match the tube shape and size, providing unsurpassed temperature uniformity

Legal Information

MyBlock is a trademark of Benchmark Scientific, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service