Z690104
Norell® Standard Series™ 5 mm NMR tubes
frequency 100 MHz, L 7 in., blue cap
Synonym(s):
Norell nmr tubes, nmr sample tubes, nmr tubes
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121705
NACRES:
SB.32
Recommended Products
material
glass tube
packaging
pack of 100 ea
manufacturer/tradename
Norell ST-500-7-BLUE
parameter
100 MHz frequency
L
7 in.
O.D. × I.D.
5 mm × 4.2 mm
camber
0.075 mm
tube diam.
5 mm
wall thickness
0.77 mm
color
blue cap
Looking for similar products? Visit Product Comparison Guide
General description
The Norell® Standard Series NMR tubes are redesigned to eliminate tube wall and bottom variations. This improves shimming times and sample reproducibility. Manufactured out of ASTM Type 1 Class B glass, or commonly referred to as N-51A, these NMR tubes are designed for auto-sampling systems and high-throughput NMR spectroscopy.
Features and Benefits
- NMR tube bottoms are uniformly hemispherical and consistent.
- Suitable for routine NMR.
- Ideal at room temperatures with no thermal gradients.
- The Uniform wall thickness of the tubes enhances the concentricity among tubes and lots.
- Manufactured with round bottoms, flat bottoms available upon request.
- NMR tubes in any length provided upon request.
Legal Information
Norell is a registered trademark of Norell, Inc.
Standard Series is a trademark of Norell, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service