Skip to Content
Merck
All Photos(1)

Key Documents

Z506796

Sigma-Aldrich

Quick Press die set

diam. 7 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
NACRES:
SB.32

technique(s)

IR spectroscopy: suitable

diam.

7 mm

Looking for similar products? Visit Product Comparison Guide

General description

Quick press die set is based on the principle of toggle action to apply very high pressure with minimal force.
The Quick Press is a hand press for making transparent KBr pellets (discs) with a diameter of 7 mm. The KBr pellet is formed using only the pressure of a firm handshake applied steadily to the handle.
  • Anvil faces are optically polished



KBr Pellet Technique:
1. KBr powder/sample matrix is poured into the hole in the SS collar into which the shorter of the two anvils has first been inserted.
2. The longer second anvil is then inserted in the collar and the assembly is placed in the press handle.
3. Pressure is applied to the sample by squeezing the handle.
4. When the anvils are removed from the collar, the KBr pellet is retained inside of the collar.
5. The collar is placed in the optional V-shaped sample holder that will fit standard 2 × 3in. slide mount of any spectrometer.
6. After analysis, the pellet is rinsed out of the collar with water or ejected and saved.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service