Z400467
Ace pressure tubes with plunger valves and thermowells
volume ~60 mL
About This Item
material
PTFE cap
borosilicate glass tube
cap (Front-Seal Plunger Valve)
cap (plugseal)
clear tube
flat bottom tube
glass
round bottom
white cap
sterility
non-sterile
feature
graduations: no
internal thread
packaging
pack of 1 ea
manufacturer/tradename
Ace Glass 8648-170
Ace Glass 8648179
L × O.D.
30.5 cm × 25.4 mm
capacity
60 mL
diam.
25.4 mm
volume
~60 mL
binding type
non-treated surface
Looking for similar products? Visit Product Comparison Guide
General description
Complete item consists of tube with #15 Ace-Thred, PTFE bushing with FETFE® O-ring, and plunger valve with thermowell.
Replacement FETFE O-rings:
Ace-Thred #Front SealBack Seal
7 Z504661 Z504742
15 Z504858 Z505021
25 Z505056 Z505110
CAUTION: This glassware is not guaranteed against breakage caused by pressure or vacuum. These tubes should never be used if scratched or otherwise damaged.
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service