GF11606284
Aluminum alloy 3003
honeycomb, Al 98%/Mn 1%/Fe 0.5%/Si 0.5%, thickness 100 mm, size 300 × 300 mm, cell size 6.35 mm
Synonym(s):
AB112800
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
12352311
NACRES:
NA.23
Recommended Products
form
honeycomb
manufacturer/tradename
Goodfellow 116-062-84
cell size
6.35 mm
size
300 × 300 mm
thickness
100 mm
Looking for similar products? Visit Product Comparison Guide
General description
For updated SDS information please visit www.goodfellow.com
Legal Information
Product of Goodfellow
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service