Skip to Content
Merck
All Photos(1)

Key Documents

GF05754359

Aluminum/Silicon

rod, Al 88%/Si 12%, 10 mm diameter, length 100 mm, condition extruded

Synonym(s):

AL137910

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352311
NACRES:
NA.23

form

rod

manufacturer/tradename

Goodfellow 057-543-59

L

100 mm

diameter

10 mm

Looking for similar products? Visit Product Comparison Guide

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service