CLS762427
Pyrex® HDPE stopper, improved form
stopper joint: 27
Synonym(s):
flask stopper, flask stoppers, stoppers, Corning® 7624
About This Item
Recommended Products
Joint
joint: stopper27
manufacturer/tradename
Corning 7624-27
Looking for similar products? Visit Product Comparison Guide
Related Categories
1 of 4
This Item | L010300 | 60004 | 76671 |
---|---|---|---|
200 | - | 100 | 100 |
−93 °C (lit.) | −45 °C (lit.) | −45 °C (lit.) | −93 °C (lit.) |
n20/D 1.366 (lit.) | n20/D 1.344 (lit.) | n20/D 1.344 (lit.) | n20/D 1.366 (lit.) |
liquid | liquid | liquid | - |
0.772 g/mL at 25 °C (lit.) | 0.786 g/mL at 25 °C (lit.) | 0.786 g/mL at 25 °C (lit.) | 0.772 g/mL at 25 °C (lit.) |
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service