Skip to Content
Merck
All Photos(1)

Documents

CLS614065

Pyrex® long stem funnel with beaded edge

top I.D. 65 mm

Synonym(s):

Corning® 6140

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809

manufacturer/tradename

Corning 6140-65

stem O.D.

8 mm

top I.D.

65 mm

Looking for similar products? Visit Product Comparison Guide

General description

60° cone angle. Stem length is 150 mm.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service