Skip to Content
Merck
All Photos(1)

Key Documents

CLS564225

Pyrex® volumetric flasks with PE stopper

capacity 25 mL

Synonym(s):

flasks glass, volumetric flasks, volumetric glass, Corning® 5642

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

borosilicate glass
long

stopper size

9

sterility

non-sterile

feature

class A
closure type Polyethylene stopper

packaging

case of 12
pack of 6

manufacturer/tradename

Corning 5642-25

tol. measuring range

0.03 mL

capacity

25 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Pyrex® volumetric flasks feature machine-blown bodies with sealed heavy-beaded, heavy-tubing necks.
  • The linear high-density polyethylene stoppers are made with a closed bottom to conform to Standard Taper stopper dimensions.
  • A sharp permanent graduation line and large white block letters facilitate accurate volumetric measurements.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service