CLS5641100
Pyrex® volumetric flask, with Pyrex® ST stopper
capacity 100 mL
Synonym(s):
flasks glass, volumetric flasks, volumetric glass, Corning® 5641
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
NACRES:
NB.43
Recommended Products
material
borosilicate glass
long
stopper size
13
sterility
non-sterile
feature
class B
closure type ST stopper
packaging
case of 12
pack of 6
manufacturer/tradename
Corning 5641-100
tol. measuring range
0.16 mL
capacity
100 mL
Looking for similar products? Visit Product Comparison Guide
General description
Economy flask designed for those that do not require the precision accuracy of our Class A capacity flasks. Capacity tolerances are twice those specified for Class A volumetric ware.
Legal Information
Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service