CLS564025
Pyrex® volumetric flask, class A with Pyrex® ST stopper
capacity 25 mL
Synonym(s):
flasks glass, volumetric flasks, volumetric glass, Corning® 5640
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
NACRES:
NB.43
Recommended Products
material
borosilicate glass
long
stopper size
9
sterility
non-sterile
feature
class A
closure type ST stopper
packaging
case of 12
pack of 6
manufacturer/tradename
Corning 5640-25
tol. measuring range
0.03 mL
capacity
25 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Machine-blown body sealed to heavy-bead, heavy-tubing neck for strength, 1 and 2 mL sizes are test tube shaped.
Legal Information
Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service