Skip to Content
Merck
All Photos(1)

Key Documents

CLS4985500

Pyrex® narrow-mouth Erlenmeyer flask with screw-cap

capacity 500 mL

Synonym(s):

conical flasks, erlenmeyer flasks, flask erlenmeyer, flasks erlenmeyer, Corning® 4985

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804

material

borosilicate glass
narrow-mouth
phenolic cap
screw top cap

neck thread size

38-430

sterility

non-sterile

feature

cap
closure type Screw cap
subdivision 50 mL

packaging

case of 24
pack of 6

manufacturer/tradename

Corning 4985-500

volume measuring range

100-500 mL

capacity

500 mL

Looking for similar products? Visit Product Comparison Guide

General description

With impact-resistant, phenolic screw-cap equipped with cemented, inert white-rubber liner; resistant to steam sterilization. Graduated in white enamel to approximate capacity. With oval marking spot.

Other Notes

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service