Skip to Content
Merck
All Photos(1)

Key Documents

BR148237

BRAND® funnel with internal fluting

diam. 120 mm, stem diam. × L 11 mm × 85 mm

Synonym(s):

Funnels

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

manufacturer/tradename

BRAND 148237

diam.

120 mm

stem diam. × L

11 mm × 85 mm

Looking for similar products? Visit Product Comparison Guide

General description

The BRAND® Funnel with Internal Fluting is designed for efficient liquid transfer and filtration in laboratory settings. Made from high-quality polypropylene (PP), this funnel features a short, wide stem that enhances flow rates and minimizes the risk of clogging. The internal fluting allows for improved liquid movement, ensuring a smooth and rapid transfer of substances.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service