Skip to Content
Merck
All Photos(4)

Key Documents

BAF369090500

SP Bel-Art® Sterileware Pharma Scoop

white polystyrene, nominal capacity 500 mL (17 oz), sterile, pack of 50 ea (individually wrapped)

Synonym(s):

dose scoop, spoon

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.35

material

white polystyrene

sterility

sterile

packaging

pack of 50 ea (individually wrapped)

manufacturer/tradename

Bel-Art F36909-0500

bowl H × L × W

2.625 in. (61 mm) × 5.125 in. (131 mm) × 3.875 in. (97 mm)

handle L

4.625 in. (11.8 cm)

nominal capacity

500 mL (17 oz)

Looking for similar products? Visit Product Comparison Guide

General description

Ideal for sampling for both production work and laboratory use, Pharma Scoops are used by pharmaceutical, food, cosmetic, and chemical companies.

Features and Benefits

  • High handle location keeps hand further from sample
  • Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
  • High impact polystyrene (HIPS) scoops heat sealed in individual polyethylene bags
  • Gamma irradiated sterile (SAL 10^-6)Ready for one time use and disposal
  • Lot stamped for accurate tracing
Note: Sterilized products are not returnable. These sampling scoops are designed for retrieving samples from a larger source. Capacity/volumes are estimated and are not meant for taking exact sample weights/volumes. Stated volumes represent typical heaping samples.

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Sterileware is a trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service