BAB610040300
SP Bel-Art® H-B FRIO-Temp® Freezer Verification Thermometer
temp -30-1 °C, bottle volume 30 mL, Thermometer fill, Enviro-Safe® Liquid, Bottle fill, Enviro-Safe® Liquid
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122800
NACRES:
NB.79
Recommended Products
material
PFA (coated)
feature
graduation 0.5 °C
Bottle fill, Enviro-Safe® Liquid
Thermometer fill, Enviro-Safe® Liquid
packaging
pack of 1 ea
manufacturer/tradename
HB Instruments B61004-0300
temp measuring range
-30-1 °C
accuracy: ±0.5 °C
L
5.3 in. (135 mm)
bottle volume
30 mL
Looking for similar products? Visit Product Comparison Guide
General description
These mercury free thermometers are traceable to NIST and cover ranges from -90 to 25°C or -130 to 80°F.
Features and Benefits
- Verify sample temperatures in freezers and ultra-low freezers
- Useful for accurate temperature readings without sample contamination
- Filled bottle (included) mimics the sample
- PFA coated thermometer contains glass and liquid in case of breakage; filled with organic liquid or EnviroKleen certified Enviro-Safe® liquid
- Permanently fused thermometer markings and lead free glass
- Includes individual Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration
- Individually serialized and made in the USA
Legal Information
Bel-Art is a registered trademark of SP Scienceware, a division of SP
Enviro-Safe is a registered trademark of H-B Instrument Co.
FRIO-Temp is a registered trademark of SP Scienceware, a division of SP
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service