Skip to Content
Merck
All Photos(2)

Key Documents

921785

Sigma-Aldrich

Straight channel chip (4 parallel channels)

Fluidic 138, PMMA

Synonym(s):

Microfluidic chip

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
42142600
NACRES:
NA.25

description

Microfludic chip x1

Looking for similar products? Visit Product Comparison Guide

Application

Straight channel chip (4 parallel channels), Fluidic 138, PMMA is the same dimensions of a microscope slide (75.5 mm x 25.5 mm x 1.5 mm). The channel distance from center to center is 4.5 mm according to the spacing of a 384-microtiter plate. The fluidic chips are available with Mini Luer interfaces that can be used with the respective counterpart. Alternatively, standard Luer interfaces are convenient. Channels can be orientated crosswise or lengthwise on the chip.

Chip Properties:
  • 4 parallel channels
  • Mini Luer Interface
  • Material: Poly(methyl methacrylate) (PMMA)
  • Slide Dimensions: 75.5 mm x 25.5 mm x 1.5 mm
  • Channel to channel distance: 4.5mm
  • Channel Dimensions: 1000μm (width) x 200μm (depth) x 58.5mm (length)

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Recent advances of controlled drug delivery using microfluidic platforms.
Li X,et al.
Advanced Drug Delivery Reviews, 128, 3-28 (2018)
Microfluidic-assisted fabrication of carriers for controlled drug delivery.
Santos H A, et al.
Lab on a chip, 17, 1856-1883 (2017)
Recent advances of controlled drug delivery usingmicrofluidic platforms.
Li X, et al.
Advanced Drug Delivery Reviews, 128, 3-28 (2018)
Sharma T Sanjay et al.
Advanced drug delivery reviews, 128, 3-28 (2017-09-19)
Conventional systematically-administered drugs distribute evenly throughout the body, get degraded and excreted rapidly while crossing many biological barriers, leaving minimum amounts of the drugs at pathological sites. Controlled drug delivery aims to deliver drugs to the target sites at desired
Dongfei Liu et al.
Lab on a chip, 17(11), 1856-1883 (2017-05-10)
The microfluidic technique has brought unique opportunities toward the full control over the production processes for drug delivery carriers, owing to the miniaturisation of the fluidic environment. In comparison to the conventional batch methods, the microfluidic setup provides a range

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service