Skip to Content
Merck
All Photos(1)

Key Documents

57026

Supelco

Empty polypropylene SPE Tube with PE frits, 20 μm porosity

volume 6 mL, pk of 30

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
Pricing and availability is not currently available.

material

polypropylene

description

includes polyethylene frits: 20 μm pore size

packaging

pk of 30

technique(s)

solid phase extraction (SPE): suitable

volume

6 mL

pore size

20 μm

application(s)

food and beverages

Looking for similar products? Visit Product Comparison Guide

General description

Empty SPE Tubes allow you to pack your own SPE cartridges
Solid phase extraction apparatus uses glass vials or tubes for sample collection and concentration. Some sorbents require large desorption volume than small SPE cartridges in such case SPE tubes were used.[1]

Application

Empty polypropylene SPE tube with PE frits was used in preparing multi-walled carbon nanotubes (MWCNT) cartridge to perform SPE.[2]

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Amjad H El-Sheikh et al.
Journal of chromatography. A, 1164(1-2), 25-32 (2007-08-04)
In this novel study, some factors that affect the enrichment efficiency of multi-walled carbon nanotubes (MWCNTs) towards some pesticides in environmental water samples were studied. The effect of oxidation of MWCNTs with various oxidizing agents and the effect of length
Nigel J.K. Simpson
Solid-Phase Extraction: Principles, Techniques, and Applications, 445-445 (2010)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service